Junction Box, NEMA 4, Screw Cover, 6 x 4 x 3", Steel

Item #: 723318

Cat #: AB643JS003

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Junction Box, NEMA 4, Screw Cover, 6 x 4 x 3 Inch, Steel With Gray Powder Coat Finish - PER DRW 84B5205247ABP1

Overview

Junction Box, NEMA 4, Screw Cover, 6 x 4 x 3 Inch, Steel With Gray Powder Coat Finish - PER DRW 84B5205247ABP1
Austin JIC Screw Cover (JS) boxes are Underwriters Laboratories Listed and are designed for use as electrical junction boxes, terminal wiring boxes, and instruments housing. They are designed for indoor or outdoor use primarily to provide a degree of protection against windblown dust and rain, splashing water, hose directed water and damage from external ice formation.
Also known as: AB643JS003

Specifications

Depth: 3 in
Color: Gray
Width: 4 in
Height: 6 in
Material: Steel
Finish: Powder Coated
IP/NEMA Rating: NEMA 4
Depth: 3 in
Width: 4 in
Material: Steel
IP/NEMA Rating: NEMA 4
Color: Gray
Height: 6 in
Finish: Powder Coated

Customer Reviews

No reviews for this product
(0)