Tap Bolt, Hex, Full Thread, Zinc Plated, Steel, 3/8-16 x 1"

Item #: 723301

Cat #: JHTB45

UPC: 639720807752

Sign In or Register to view pricing and more.
Documents & Guides
Tap Bolt, Hex Head, Full Thread, Zinc Plated, Steel, 3/8-16 x 1 Inch

Overview

Tap Bolt, Hex Head, Full Thread, Zinc Plated, Steel, 3/8-16 x 1 Inch
Metallics designs and manufactures custom fasteners in America.
Also known as: 639720807752, JHTB45

Specifications

Length: 1 in
Diameter: 3/8 in
Screw Head: Hex
Material: Steel
Size: 3/8-16
Finish: Zinc
Length: 1 in
Screw Head: Hex
Size: 3/8-16
Diameter: 3/8 in
Material: Steel
Finish: Zinc

Customer Reviews

No reviews for this product
(0)