Transformer, Control, 1000VA, 600VAC x 120/240VAC, Open

Item #: 723105

Cat #: 9070TF1000D37

UPC: 785901668374

Transformer, Industrial Control, 1000 VA, 600 Volt Primary x 120/240 Volt AC Secondary, Open
Sign In or Register to view pricing and more.

No associated products found.

Overview

Transformer, Industrial Control, 1000 VA, 600 Volt Primary x 120/240 Volt AC Secondary, Open
Also known as: 785901668374, 9070TF1000D37

Specifications

Type: Industrial Control, Transformer
Phase: 1
Volt Amps: 1kVA
Primary Voltage: 600
Type: Industrial Control, Transformer
Volt Amps: 1kVA
Phase: 1
Primary Voltage: 600

Customer Reviews

No reviews for this product
(0)