Logic controller, Modicon M241, 24 IO transistor PNP Ethernet CAN master

Item #: 723102

Cat #: TM241CEC24T

UPC: 785901349129

Sign In or Register to view pricing and more.

Overview

Logic controller, Modicon M241, 24 IO transistor PNP Ethernet CAN master
This TM241 controller is part of the Modicon M241 Logic controller range. It has 24 logic I/O and it is supplied with 24V dc. It is supplied with removable screw terminal blocks for connecting the I/O, a removable terminal block for connecting the power supply, a button cell backup battery BR2032. This M241 logic controller has 5 embedded communication ports, two serial links (RS232/RS485 and RS485) and USB mini-B programming port. It also has an Ethernet port and a CANopen port. It enables the control of simple movements or of control loops. The capacity of M221 logic controllers can be enhanced with the Modicon TM3 expansion module offer.
Also known as: 785901349129, TM241CEC24T

Specifications

IP/NEMA Rating: IP20
Standards: California Proposition 65
IP/NEMA Rating: IP20
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)