Wiring Trough 4.00x4.00x48.00

Item #: 7231

Cat #: F4448FG

UPC: 783510157005

Sign In or Register to view pricing and more.
Documents & Guides
Wire Trough, Screw Cover, Bulletin F25 (fiberglass Type 12 & 3r Wireway And Trough), Size/dims: 4.00x4.00x48.00, Material/finish: Fiberglass

Overview

Wire Trough, Screw Cover, Bulletin F25 (fiberglass Type 12 & 3r Wireway And Trough), Size/dims: 4.00x4.00x48.00, Material/finish: Fiberglass
Also known as: 783510157005, F4448FG

Specifications

Color: Gray
IP/NEMA Rating: IP55, NEMA 12
Width: 4 in
Height: 4 in
Material: Fiberglass
Length: 48 in
Color: Gray
Width: 4 in
Material: Fiberglass
IP/NEMA Rating: IP55, NEMA 12
Height: 4 in
Length: 48 in

Customer Reviews

No reviews for this product
(0)