3-Light Chandelier, 100W, A19, 120V, Chrome Finish
Item #:
722970
Cat #:
3113403-05
UPC:
785652241703
Sign In or Register to view pricing and more.
Documents & Guides
Three Light Chandelier, 100 Watt, A19 Bulb, Medium Base, 120 Volt, Chrome Finish, Etched/White Inside Glass, 36 Inch Chain Pre-Wired, Safety Listed for Dry Location
Overview
Three Light Chandelier, 100 Watt, A19 Bulb, Medium Base, 120 Volt, Chrome Finish, Etched/White Inside Glass, 36 Inch Chain Pre-Wired, Safety Listed for Dry Location
Also known as: 785652241703, 3113403-05
Specifications
Base: | Medium Screw (E26) |
Color: | Chrome |
Wattage: | 100 |
Volts AC: | 120 |
Diameter: | 20 in |
Material: | Steel |
Type: | 3-Light, Chandelier |
Base: | Medium Screw (E26) |
Wattage: | 100 |
Diameter: | 20 in |
Type: | 3-Light, Chandelier |
Color: | Chrome |
Volts AC: | 120 |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)