Overview
WIE JWA2 FITTING,BOX ADAPTOR,2.5SQ
Designed to protect electrical wiring from dirt, dust, oil and water. All straight sections feature a hinged-top design for easy wiring. A complete selection of sections and fittings is offered in four sizes.
Also known as: 786725320400, JWA2
Specifications
Width: | 2 1/2 in |
Height: | 2 1/2 in |
Material: | Steel |
Standards: | California Proposition 65 |
Number of Knockouts: | 0 |
Knockouts: | No |
Width: | 2 1/2 in |
Material: | Steel |
Number of Knockouts: | 0 |
Height: | 2 1/2 in |
Standards: | California Proposition 65 |
Knockouts: | No |
Customer Reviews
No reviews for this product
(0)