B-LINE 4418-12WT NEMA 12 18.00 WIRI

Item #: 722916

Cat #: 4418-12WT

UPC: 782051161700

Sign In or Register to view pricing and more.
Documents & Guides
CIR 4418-12WT NEMA 12 18.00 W

Overview

CIR 4418-12WT NEMA 12 18.00 W
Also known as: 782051161700, 4418-12WT

Specifications

Color: Gray
Width: 4 in
Height: 4 in
Material: Steel
Length: 18 in
Color: Gray
Height: 4 in
Length: 18 in
Width: 4 in
Material: Steel

Customer Reviews

No reviews for this product
(0)