LIMIT SWITCH 600V 10AMP C +OPTIONS

Item #: 72290

Cat #: 9007C52B2

UPC: 78590178336

Sign In or Register to view pricing and more.
LIMIT SWITCH 600V 10AMP C +OPTIONS,-,metal,plug-in,-20...185 ¦F for standard environment,0.5 Inch NPT Conduit Entrance (screw clamp terminals),1 entry for 1/2 - 14 NPT conforming to ANSI B1.20.1,plug-in,10 A,600V,9007,limit switch,plug-in,rotary head,9007C,9007C,heavy duty,rotary head,Lever Arm (ordered separately) CW and CCW,NC-NO,NEMA A600/Q600,UL Listed - CSA Certified - CE Marked,rotary,standard environment

Overview

LIMIT SWITCH 600V 10AMP C +OPTIONS,-,metal,plug-in,-20...185 ¦F for standard environment,0.5 Inch NPT Conduit Entrance (screw clamp terminals),1 entry for 1/2 - 14 NPT conforming to ANSI B1.20.1,plug-in,10 A,600V,9007,limit switch,plug-in,rotary head,9007C,9007C,heavy duty,rotary head,Lever Arm (ordered separately) CW and CCW,NC-NO,NEMA A600/Q600,UL Listed - CSA Certified - CE Marked,rotary,standard environment
limit switch, 9007C, compact body, rotary lever arm, standard pretravel, spring return, 1 NO and 1 NC, NEMA 4 and 13
Also known as: 78590178336, 9007C52B2

Specifications

Type: Side Rotary, Limit Switch
Poles: 2
Amps: 10
Mounting: Surface
Volts AC: 600
Standards: California Proposition 65
Type: Side Rotary, Limit Switch
Amps: 10
Volts AC: 600
Poles: 2
Mounting: Surface
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)