Fuse, NH Dimension, Knife Blade, 125A, 690VAC, Type G

Item #: 722840

Cat #: R228474

UPC: 430399025788

Sign In or Register to view pricing and more.
Documents & Guides
Fuse, NH Dimension, Knife Blade, 125 Amp, 690 Volt AC, Type G

Overview

Fuse, NH Dimension, Knife Blade, 125 Amp, 690 Volt AC, Type G
Also known as: 430399025788, R228474

Specifications

Volts AC: 690
Amps: 125
Mounting: Knife Blade
Type: Fuse, NH
Class: G
Volts AC: 690
Mounting: Knife Blade
Class: G
Amps: 125
Type: Fuse, NH

Customer Reviews

No reviews for this product
(0)