BUSS TCF70RN CUBEFUSE 70 AMP NON-IN
Item #: 722825
Cat #: TCF70RN
UPC: 051712236164
Documents & Guides
BUS TCF70RN CUBEFUSE 70 AMP N
Sign In or Register to view pricing and more.
Overview
BUS TCF70RN CUBEFUSE 70 AMP N
Also known as: 051712236164, TCF70RN
Specifications
Amps: | 70 |
Speed: | Time Delay, Slow Blow |
Volts AC: | 600 |
Volts DC: | 300 |
Class: | CF |
Interrupt Rating DC: | 100 kA |
Interrupt Rating AC: | 300 kA |
Length: | 3.010 in |
Amps: | 70 |
Volts AC: | 600 |
Class: | CF |
Interrupt Rating AC: | 300 kA |
Speed: | Time Delay, Slow Blow |
Volts DC: | 300 |
Interrupt Rating DC: | 100 kA |
Length: | 3.010 in |
Customer Reviews
No reviews for this product
(0)