Drive, PowerFlex 400, 240VAC, 3PH, 33A, 7.5KW, 10HP, No Filter

Item #: 72278

Cat #: 22C-B033N103

UPC: 820919234057

Sign In or Register to view pricing and more.
Documents & Guides
Drive, Variable Frequency, PowerFlex 400, 240 Volt AC, 3 Phase, 33 Amp, 7.5 Kilowatt, 10 Horse Power, No Filter, IP20, Panel Mount, Fixed Key Pad

Overview

Drive, Variable Frequency, PowerFlex 400, 240 Volt AC, 3 Phase, 33 Amp, 7.5 Kilowatt, 10 Horse Power, No Filter, IP20, Panel Mount, Fixed Key Pad
Also known as: 820919234057, 22C-B033N103

Specifications

Phase: 3
Horsepower: 10
Amps: 33
Volts AC: 240
IP/NEMA Rating: IP20
Type: Drive, Pump/Fan
Wattage: 7.500 kW
Phase: 3
Amps: 33
IP/NEMA Rating: IP20
Wattage: 7.500 kW
Horsepower: 10
Volts AC: 240
Type: Drive, Pump/Fan

Customer Reviews

No reviews for this product
(0)