10 AWG THW Stranded Copper, Green, 500'

Item #: 722742

Cat #: THW10STRGRN500RL

UPC: 980100215415

Sign In or Register to view pricing and more.
Documents & Guides
10 AWG THW Stranded Copper, Green, 500 Foot Reel

Overview

10 AWG THW Stranded Copper, Green, 500 Foot Reel
TW or THW means thermoplastic high heat-resistant and water-resistant. Typical uses of TW/THW electrical wire tracer are in control panels, air conditioning equipment, refrigeration equipment, control wiring of machine tools, and automatic washers.
Also known as: 980100215415, THW10STRGRN500RL

Specifications

Gauge: 10
Color: Green
Length: 500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Package Type: Reel
Gauge: 10
Length: 500 ft
Material: Copper
Conductors: 1
Package Type: Reel
Color: Green
Jacket: PVC
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)