COP THW12STRRED500CN WIRE

Item #: 722729

Cat #: THW12STRRED500CN

UPC: 980100214210

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
COP THW12STRRED500CN WIRE THW-12-RED-7STR-CU-500CN

Overview

COP THW12STRRED500CN WIRE THW-12-RED-7STR-CU-500CN
TW or THW means thermoplastic high heat-resistant and water-resistant. Typical uses of TW/THW electrical wire tracer are in control panels, air conditioning equipment, refrigeration equipment, control wiring of machine tools, and automatic washers.
Also known as: 980100214210, THW12STRRED500CN

Specifications

Color: Red
Length: 500 ft
Gauge: 12
Jacket: PVC
Material: Copper
Conductors: 1
Stranding: Stranded
Color: Red
Gauge: 12
Material: Copper
Stranding: Stranded
Length: 500 ft
Jacket: PVC
Conductors: 1

Customer Reviews

No reviews for this product
(0)