Drive, PowerFlex 400, 240VAC, 3PH, 49A, 11KW, 15HP, No Filter

Item #: 72271

Cat #: 22C-B049A103

UPC: 820919234064

Sign In or Register to view pricing and more.
Drive, Variable Frequency, PowerFlex 400, 240 Volt AC, 3 Phase, 49 Amp, 11 Kilowatt, 15 Horse Power, No Filter, IP30, NEMA 1, Panel Mount, Fixed Key Pad

Overview

Drive, Variable Frequency, PowerFlex 400, 240 Volt AC, 3 Phase, 49 Amp, 11 Kilowatt, 15 Horse Power, No Filter, IP30, NEMA 1, Panel Mount, Fixed Key Pad
Also known as: 820919234064, 22C-B049A103

Specifications

Phase: 3
Horsepower: 15
Amps: 49
Volts AC: 240
Wattage: 11 kW
IP/NEMA Rating: IP20
Type: Drive, Pump/Fan
Phase: 3
Amps: 49
Wattage: 11 kW
Type: Drive, Pump/Fan
Horsepower: 15
Volts AC: 240
IP/NEMA Rating: IP20

Customer Reviews

No reviews for this product
(0)