Photoelectric Sensor, Infrared, NO/NC, Thru Beam Source, 300' Range

Item #: 722675

Cat #: E51ELA

UPC: 782113213897

Sign In or Register to view pricing and more.
Documents & Guides
Photoelectric Sensor, E51 Limit Switch Style, Thru-Beam, Source, 300 Foot (90 m) Sensing Range, Infrared Beam, Visible Red Alignment Aid, 120 Volt AC, Normally Open, Normally Closed Complementary Output, Terminal Wiring

Overview

Photoelectric Sensor, E51 Limit Switch Style, Thru-Beam, Source, 300 Foot (90 m) Sensing Range, Infrared Beam, Visible Red Alignment Aid, 120 Volt AC, Normally Open, Normally Closed Complementary Output, Terminal Wiring
Also known as: 782113213897, E51ELA

Specifications

Mounting: Panel
Type: Thru Beam Source, Photoelectric Sensor
Volts AC: 120
Range: 300 ft
Mounting: Panel
Volts AC: 120
Type: Thru Beam Source, Photoelectric Sensor
Range: 300 ft

Customer Reviews

No reviews for this product
(0)