This product may not be available in all locations.
Contact Block, 22.5mm, Plastic, 1 Normally Closed, Early Break
Item #:
72259
Cat #:
800F-X01B
UPC:
781180864353
Sign In or Register to view pricing and more.
Documents & Guides
Contact Block, No Latch, Front Mount, 22.5 mm, Plastic, 1 Normally Closed, Early Break, 10 per Package
Overview
Contact Block, No Latch, Front Mount, 22.5 mm, Plastic, 1 Normally Closed, Early Break, 10 per Package
Our 22 mm Back-of Panel Components include a rotating collar that allows for easy one-hand latch removal. You can combine any back-of-panel component with any operator. We also offer back-of-panel accessories including wrenches, screws, stab terminals, quick disconnects and threaded reset rods.
Also known as: 781180864353, 800F-X01B
Specifications
Type: | Contact Block, 1NCEB |
Size: | 22.5 mm |
Mounting: | Front |
Family / Style: | 800F |
Material: | Plastic |
Type: | Contact Block, 1NCEB |
Mounting: | Front |
Material: | Plastic |
Size: | 22.5 mm |
Family / Style: | 800F |
Customer Reviews
No reviews for this product
(0)