Transformer, Control, Terminal Connection, 150VA, 208/277/380-115/95

Item #: 722578

Cat #: 9T58R0085

UPC: 783173244265

Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Control, Terminal Connection, 150 VA, 208/277/380 - 115/95

Overview

Transformer, Control, Terminal Connection, 150 VA, 208/277/380 - 115/95
Also known as: 783173244265, 9T58R0085

Specifications

Type: Industrial Control, Transformer
Phase: 1
Volt Amps: 150
Primary Voltage: 277, 380
Secondary Voltage: 95/115
Type: Industrial Control, Transformer
Volt Amps: 150
Secondary Voltage: 95/115
Phase: 1
Primary Voltage: 277, 380

Customer Reviews

No reviews for this product
(0)