Weatherproof Cover, Round, (3) 1/2" Outlets, Non-Metallic, Gray
Item #: 722510
Cat #: LV330S
UPC: 092326110518
Sign In or Register to view pricing and more.
Documents & Guides
TYM LV330S RND WP CLUSTER CVR
Overview
TYM LV330S RND WP CLUSTER CVR
The LV Series of lamp holder covers are made of superior commercial quality die-cast metal construction with a premium powder coat finish. Options include one (1) or three (3) hole configurations in gray, white or bronze in round or rectangular. Closure plugs, ground screws and mounting hardware is included. Models are UL Listed, NEC Compliant and are NEC Compliant.
Also known as: 092326110518, LV330S
Specifications
Color: | Gray |
Material: | Non-Metallic |
Standards: | California Proposition 65 |
Threaded Outlet Diameter: | 1/2 in |
Number of Threaded Outlets: | 3 |
Color: | Gray |
Standards: | California Proposition 65 |
Number of Threaded Outlets: | 3 |
Material: | Non-Metallic |
Threaded Outlet Diameter: | 1/2 in |
Customer Reviews
No reviews for this product
(0)