14 AWG XHHW Stranded Copper, Orange, 2500'

Item #: 722486

Cat #: XHHW14STR7ORN2500RL

UPC: 980100238483

Sign In or Register to view pricing and more.
14 AWG XHHW-2 Stranded Copper, Orange, 2500 Foot Reel, 600 Volts

Overview

14 AWG XHHW-2 Stranded Copper, Orange, 2500 Foot Reel, 600 Volts
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: 980100238483, XHHW14STR7ORN2500RL

Specifications

Length: 2500 ft
Color: Orange
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 14
Jacket: XLPE
Stranding: Stranded
Package Type: Reel
Length: 2500 ft
Material: Copper
Conductors: 1
Jacket: XLPE
Package Type: Reel
Color: Orange
Volts AC: 600
Gauge: 14
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)