18 AWG TFN Solid Copper, Pink, 500'

Item #: 722469

Cat #: TFN18SOLPNK500RL

UPC:

Documents & Guides
18 AWG TFN Solid Copper, Pink, 500'
Sign In or Register to view pricing and more.

No associated products found.

Overview

18 AWG TFN Solid Copper, Pink, 500'
Type TFFN (stranded) or TFN (solid) conductors are primarily used as fixture wire as defined by the National Electrical Code (NEC) at temperatures not to exceed 90°C in dry locations.
Also known as: TFN18SOLPNK500RL

Specifications

Gauge: 18
Length: 500 ft
Material: Copper
Volts AC: 600
Conductors: 1
Color: Pink
Jacket: Nylon
Stranding: Solid
Package Type: Reel
Gauge: 18
Material: Copper
Conductors: 1
Jacket: Nylon
Package Type: Reel
Length: 500 ft
Volts AC: 600
Color: Pink
Stranding: Solid

Customer Reviews

No reviews for this product
(0)