![NON-ADJ. BOX W/ COMMUNICATION PLATE NON-ADJ. BOX W/ COMMUNICATION PLATE](https://rexel-cdn.com/products/lew812dfbw524.jpg?i=D1B038B4-201A-47AA-A44A-40D7CF223C57&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Floor Box, 1 outlet, Brass material, 4 Dia. x 3-3/8 in. Size, Green/Gold, Bottom, Side cable entry, Floor Mount, 14.5 cu.in cubic capacity, 3/4 & 1/2 (2 Side), 1/2 (2 Bottom) in. conduit hole, includes Telephone Jack
Overview
Floor Box, 1 outlet, Brass material, 4 Dia. x 3-3/8 in. Size, Green/Gold, Bottom, Side cable entry, Floor Mount, 14.5 cu.in cubic capacity, 3/4 & 1/2 (2 Side), 1/2 (2 Bottom) in. conduit hole, includes Telephone Jack
Also known as: 784149162576, 812-DFBW/524
Specifications
Knockout Diameter: | 1/2 in, 3/4 in |
Material: | Brass |
Depth: | 3 1/8 in |
Cubic Inches: | 14.500 in³ |
Knockout Diameter: | 1/2 in, 3/4 in |
Depth: | 3 1/8 in |
Material: | Brass |
Cubic Inches: | 14.500 in³ |
Customer Reviews
No reviews for this product
(0)