![EPR-Backed Insulating Mastic, 4" x 10' Roll EPR-Backed Insulating Mastic, 4" x 10' Roll](https://rexel-cdn.com/products/image.jpg?i=48ECCA60-6E2A-4E11-A7B9-189AEAE1FCA0&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
EPR-Backed Insulating Mastic, 4" x .155" x 10' Roll
Overview
EPR-Backed Insulating Mastic, 4" x .155" x 10' Roll
Also known as: 695298083714, 08371
Specifications
Color: | Black |
Width: | 4 in |
Length: | 10 ft |
Material: | EPR Rubber |
Color: | Black |
Length: | 10 ft |
Width: | 4 in |
Material: | EPR Rubber |
Customer Reviews
No reviews for this product
(0)