This product may not be available in all locations.
1
more

Transformer, 1KVA, 1P, 480V, 120/240V, Encapsulated
Item #: 722399
Cat #: S48G11S01N
UPC: 786680101823
Documents & Guides
1 KVA, 1-Phase, General Purpose Transformer, Sand And Resin Encapsulated, 480 Volt Primary, - 120/240 Volt Secondary, 115 Degree C, Aluminum Windings
Sign In or Register to view pricing and more.
No associated products found.
Overview
1 KVA, 1-Phase, General Purpose Transformer, Sand And Resin Encapsulated, 480 Volt Primary, - 120/240 Volt Secondary, 115 Degree C, Aluminum Windings
Also known as: 786680101823, S48G11S01N
Specifications
Phase: | 1 |
Type: | Dry Type Transformer |
Volt Amps: | 1kVA |
Primary Voltage: | 480 |
Phase: | 1 |
Volt Amps: | 1kVA |
Type: | Dry Type Transformer |
Primary Voltage: | 480 |
Customer Reviews
No reviews for this product
(0)