Drive, PowerFlex 400, 480VAC, 3PH, 30A, 15KW, 20HP, IP20

Item #: 72238

Cat #: 22C-D030N103

UPC: 820919233982

Drive, Variable Frequency, PowerFlex 400, 380 - 480 Volt AC, 3 Phase, 30 Amp, 15 Kilowatt, 20 Horse Power, IP20
Sign In or Register to view pricing and more.

No associated products found.

Overview

Drive, Variable Frequency, PowerFlex 400, 380 - 480 Volt AC, 3 Phase, 30 Amp, 15 Kilowatt, 20 Horse Power, IP20
Our PowerFlex® 400 AC Drives are optimized for control of commercial and industrial fans and pumps. Built-in features such as purge and damper input provide a cost-effective solution for speed control in a broad range of variable torque fan and pump applications. An available packaged PowerFlex 400 Fan and Pump drive provides additional control, power, and enclosure options in standardized designs for a cost-effective solution for speed control in variable torque fan and pump applications.
Also known as: 820919233982, 22C-D030N103

Specifications

Phase: 3
Volts AC: 480
Horsepower: 20
Amps: 30
Type: Variable Frequency Drive
Wattage: 15 kW
IP/NEMA Rating: IP20
Phase: 3
Horsepower: 20
Type: Variable Frequency Drive
IP/NEMA Rating: IP20
Volts AC: 480
Amps: 30
Wattage: 15 kW

Customer Reviews

No reviews for this product
(0)