BX ACHCFSTL122SOLBRNGRY250CL

Item #: 722376

Cat #: ACHCFSTL122SOLBRNGRY250CL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
BX ACHCFSTL122SOLBRNGRY250CL HCF90-12/2 STEEL SOLID BROWN GREY 250FT COIL

Overview

BX ACHCFSTL122SOLBRNGRY250CL HCF90-12/2 STEEL SOLID BROWN GREY 250FT COIL
Also known as: ACHCFSTL122SOLBRNGRY250CL

Specifications

Length: 250 ft
Conductors: 2
Jacket: Steel
Gauge: 12
Material: Copper
Volts AC: 600
Stranding: Solid
Package Type: Coil
Length: 250 ft
Jacket: Steel
Material: Copper
Stranding: Solid
Conductors: 2
Gauge: 12
Volts AC: 600
Package Type: Coil

Customer Reviews

No reviews for this product
(0)