Touch Button, 22.5mm, Momentary, Relay Output, 10-40VDC, 20-30VAC

Item #: 72235

Cat #: 800Z-GL2065

UPC: 611320151329

Sign In or Register to view pricing and more.
Documents & Guides
Touch Button, Zero Force, Palm Switch, 22.5 mm, Relay Output, 10 - 40 Volt DC, 20 - 30 Volt AC, Input, 5 Wire, 6 Foot Cable Connection

Overview

Touch Button, Zero Force, Palm Switch, 22.5 mm, Relay Output, 10 - 40 Volt DC, 20 - 30 Volt AC, Input, 5 Wire, 6 Foot Cable Connection
Allen Bradley® Bulletin 800Z Zero-Force™ touch buttons offer unbeatable performance, including operation protection, rapid response time, and electro-magnetic compatibility (EMC) noise immunity—with or without gloves. And their contour easily conforms to the shape of the hand. Catalog item 800Z-GL2065 from Rockwell Automation® is a 800Z 20-30 V AC/10-40 V DC relay electronic palm button. It is a 22.5 mm mounting general purpose touch button with 6 feet 5 inches wire cable. See below for details.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 611320151329, 800Z-GL2065

Specifications

Mounting: Panel
Type: Zero Force, Palm Switch, Touch Button
Color: Black
Length: 6 ft
Size: 22.500 mm
Volts DC Range: 10 - 40
Volts AC Range: 20 - 30
Mounting: Panel
Color: Black
Size: 22.500 mm
Volts AC Range: 20 - 30
Type: Zero Force, Palm Switch, Touch Button
Length: 6 ft
Volts DC Range: 10 - 40

Customer Reviews

No reviews for this product
(0)