SO Portable Cord, 12/4, Black, 5000', Rated 105°C, 600V

Item #: 722209

Cat #: SO124BLK5000RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Portable Cord, Type SO, 12/4, Black, 5000' Reel

Overview

Portable Cord, Type SO, 12/4, Black, 5000' Reel
Also known as: SO124BLK5000RL

Specifications

Jacket: Rubber
Gauge: 12
Material: Copper
Color: Black
Length: 5000 ft
Volts AC: 600
Conductors: 4
Jacket: Rubber
Material: Copper
Length: 5000 ft
Conductors: 4
Gauge: 12
Color: Black
Volts AC: 600

Customer Reviews

No reviews for this product
(0)