UNS P1001C-20HG 1-5/8" X 3-1/4", 12

Item #: 722175

Cat #: P1001C-20HG

UPC: 786364014654

Sign In or Register to view pricing and more.
Documents & Guides
UNS P1001C-20HG 1-5/8" X 3-1/4", 12 GAGE Deep Strut, DOUBLE COMBINATION

Overview

UNS P1001C-20HG 1-5/8" X 3-1/4", 12 GAGE Deep Strut, DOUBLE COMBINATION
Also known as: 786364014654, P1001C-20HG

Specifications

Length: 20 ft
Material: Steel
Width: 1-5/8 in
Height: 3 1/4 in
Finish: Hot Dipped Galvanized
Length: 20 ft
Width: 1-5/8 in
Finish: Hot Dipped Galvanized
Material: Steel
Height: 3 1/4 in

Customer Reviews

No reviews for this product
(0)