Overview
1-5/8IN X 2 7/16IN 12 GAGE SOLID
Also known as: 786364040806, P5500-10HG
Specifications
Material: | Steel |
Height: | 2 7/16 in |
Length: | 10 ft |
Width: | 1-5/8 in |
Finish: | Hot Dipped Galvanized |
Material: | Steel |
Length: | 10 ft |
Finish: | Hot Dipped Galvanized |
Height: | 2 7/16 in |
Width: | 1-5/8 in |
Customer Reviews
No reviews for this product
(0)