Drive, PowerFlex 400, 480VAC, 3PH, 72A, 37KW, 50HP, IP20

Item #: 72212

Cat #: 22C-D072A103

UPC: 820919234187

Drive, Variable Frequency, PowerFlex 400, 380 - 480 Volt AC, 3 Phase, 72 Amp, 37 Kilowatt, 50 Horse Power, IP20
Sign In or Register to view pricing and more.

No associated products found.

Overview

Drive, Variable Frequency, PowerFlex 400, 380 - 480 Volt AC, 3 Phase, 72 Amp, 37 Kilowatt, 50 Horse Power, IP20
Our PowerFlex® 400 AC Drives are optimized for control of commercial and industrial fans and pumps. Built-in features such as purge and damper input provide a cost-effective solution for speed control in a broad range of variable torque fan and pump applications. An available packaged PowerFlex 400 Fan and Pump drive provides additional control, power, and enclosure options in standardized designs for a cost-effective solution for speed control in variable torque fan and pump applications.
Also known as: 820919234187, 22C-D072A103

Specifications

Phase: 3
Amps: 72
Volts AC: 480
Type: Variable Frequency Drive
Horsepower: 50
Wattage: 37 kW
IP/NEMA Rating: IP20
Phase: 3
Volts AC: 480
Horsepower: 50
IP/NEMA Rating: IP20
Amps: 72
Type: Variable Frequency Drive
Wattage: 37 kW

Customer Reviews

No reviews for this product
(0)