
Deep Strut, 1 5/8" X 1 5/8", BACK TO BACK, 12 GA, 120", SS
Item #: 722095
Cat #: B22A-120SS6
UPC: 781011841324
Documents & Guides
Eaton B-Line series Deep Strut back-to-back welded Deep Strut, 1.62" Deep Strut height, 120" Deep Strut length, 1.62" Deep Strut width, 12 Gauge steel, B22 Deep Strut type, Stainless steel type 316
Sign In or Register to view pricing and more.
Overview
Eaton B-Line series Deep Strut back-to-back welded Deep Strut, 1.62" Deep Strut height, 120" Deep Strut length, 1.62" Deep Strut width, 12 Gauge steel, B22 Deep Strut type, Stainless steel type 316
Eaton offers a wide range of back to back and welded configured strut combinations for a variety of support applications.
Also known as: 781011841324, B22A-120SS6
Specifications
Height: | 1 5/8 in |
Length: | 10 ft |
Width: | 1-5/8 in |
Material: | 316 Stainless Steel |
Height: | 1 5/8 in |
Width: | 1-5/8 in |
Length: | 10 ft |
Material: | 316 Stainless Steel |
Customer Reviews
No reviews for this product
(0)