Deep Strut - No Holes, Steel, Pre-Galvanized, 1-5/8" x 1-5/8" x 20'

Item #: 722069

Cat #: B26-240GLV

UPC: 781011227357

Sign In or Register to view pricing and more.
Documents & Guides
Deep Strut - No Holes, Height: 1-5/8", Width: 1-5/8", Material: Steel, Finish: -Pre-Galvanized, Gauge: 16, Length: 20 feet. Color: Silver.

Overview

Deep Strut - No Holes, Height: 1-5/8", Width: 1-5/8", Material: Steel, Finish: -Pre-Galvanized, Gauge: 16, Length: 20 feet. Color: Silver.
Also known as: 781011227357, B26-240GLV

Specifications

Height: 1 5/8 in
Length: 20 ft
Material: Steel
Width: 1-5/8 in
Finish: Pre-Galvanized
Height: 1 5/8 in
Material: Steel
Finish: Pre-Galvanized
Length: 20 ft
Width: 1-5/8 in

Customer Reviews

No reviews for this product
(0)