Knockout Seal, Type: Dome Plug, Diameter: .375", Non-Metallic, Black
Item #: 722040
Cat #: 2618
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Knockout Seal, Type: Dome Plug, Diameter: .375 Inch, Non-Metallic, Black
Overview
Knockout Seal, Type: Dome Plug, Diameter: .375 Inch, Non-Metallic, Black
Also known as: 2618
Specifications
Diameter: | 0.375 in |
Color: | Black |
Material: | Nylon |
Diameter: | 0.375 in |
Material: | Nylon |
Color: | Black |
Customer Reviews
No reviews for this product
(0)