20A Commercial Grade Duplex Receptacle, 6-20R, Ivory

Item #: 721987

Cat #: 5822-ICP

UPC: 078477458488

Sign In or Register to view pricing and more.
Documents & Guides
Duplex Receptacle Outlet, Commercial Specification Grade, Indented Face, 20 Amp, 250 Volt, Side Wire, Contactor Pack (10), NEMA 6-20R, 2-Pole, 3-Wire, Self-Grounding - Ivory

Overview

Duplex Receptacle Outlet, Commercial Specification Grade, Indented Face, 20 Amp, 250 Volt, Side Wire, Contactor Pack (10), NEMA 6-20R, 2-Pole, 3-Wire, Self-Grounding - Ivory
Leviton’s line of Heavy-Duty Specification Grade receptacles are designed and manufactured to withstand the most demanding environments. Available in a wide variety of configurations, including isolated ground, tamper-resistant, etc., these Commercial Grade devices are the electrical contractor's choice for use in hotels, schools, hospitals and commercial office buildings.
Also known as: 078477458488, 5822-ICP

Specifications

Type: Commercial Grade, Self-Grounding
Phase: 1
Amps: 20
Material: Thermoplastic, Nylon
Color: Ivory
Volts AC: 250
NEMA Configuration: 6-20R
Type: Commercial Grade, Self-Grounding
Amps: 20
Color: Ivory
NEMA Configuration: 6-20R
Phase: 1
Material: Thermoplastic, Nylon
Volts AC: 250

Customer Reviews

No reviews for this product
(0)