SY 22/4STRCU OAS CMR/CL3R GY 1000BX

Item #: 721963

Cat #: 670014609

UPC: 029892368616

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
"WIRE, 22/4C STR BC OAS CMR/CL3R GRAY" 1000 FT

Overview

"WIRE, 22/4C STR BC OAS CMR/CL3R GRAY" 1000 FT
Also known as: 029892368616, 670014609

Specifications

Volts AC: 300
Length: 1000 ft
Material: Copper
Color: Gray
Jacket: Riser
Conductors: 4
Shielding: Shielded
Volts AC: 300
Material: Copper
Jacket: Riser
Shielding: Shielded
Length: 1000 ft
Color: Gray
Conductors: 4

Customer Reviews

No reviews for this product
(0)