Recp & Mtg Box 30a 2w3p

Item #: 721840

Cat #: ADRE3023-100

UPC: 781381158480

Sign In or Register to view pricing and more.
Documents & Guides
Appleton Adre3023 100 W/1"hub

Overview

Appleton Adre3023 100 W/1"hub
Powertite™ Series Plugs, Connectors and Receptacles use our versatile pin and sleeve design to provide safe, reliable power for any type of heavy duty equipment, fixed or portable. Available in 30, 60, 100, 150, 200 and 400 Amp designs, they feature widely spaced contacts recessed within an internal arc snuffing chamber, insulating blocks, positive polarization and a durable neoprene sealing bushing. Shell only or shell plus extra pole grounding provides safe, "make first, break last" grounding.
Also known as: 781381158480, ADRE3023-100

Specifications

Poles: 3
Amps: 100
Phase: 1
Poles: 3
Phase: 1
Amps: 100

Customer Reviews

No reviews for this product
(0)