Push Button, Mushroom, Push-Pull, Red, 40mm, 2NCLB Contacts, 30mm

Item #: 72182

Cat #: 800TC-FX6A5

UPC: 662468954877

Documents & Guides
Push Button, Mushroom, Push-Pull, Red, 40mm, 2 Normally Closed Late Break, Contacts, w/Finger Safe Guards, 30mm
Sign In or Register to view pricing and more.

No associated products found.

Overview

Push Button, Mushroom, Push-Pull, Red, 40mm, 2 Normally Closed Late Break, Contacts, w/Finger Safe Guards, 30mm
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800TC-FX6A5 from Rockwell Automation® is a red, two-position, 30 mm push-pull device. It is a maintained mushroom head push button. And it has finger guards on terminals. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662468954877, 800TC-FX6A5

Specifications

Color: Red
Amps: 10
Size: 30 mm
Type: Mushroom, Pushbutton
Family / Style: 800T
Volts AC: 600
IP/NEMA Rating: NEMA 13, NEMA 4
Standards: Build America Buy America Compliant
Color: Red
Size: 30 mm
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4
Amps: 10
Type: Mushroom, Pushbutton
Volts AC: 600
Standards: Build America Buy America Compliant

Customer Reviews

No reviews for this product
(0)