Comb. Wallplate, 3-Gang, (2) Decora, (1) Toggle, Thermoset, Ivory
Item #: 7218
Cat #: 80431-I
UPC: 078477491140
Sign In or Register to view pricing and more.
Documents & Guides
3-Gang, 1-Toggle 2-Decora/GFCI Device Combination Wallplate, Standard Size, Thermoset, Device Mount - Ivory
Overview
3-Gang, 1-Toggle 2-Decora/GFCI Device Combination Wallplate, Standard Size, Thermoset, Device Mount - Ivory
Leviton Combination Wallplates come in a variety of configurations and gangs, and are available in a broad selection of materials including, aluminum, brass, stainless steel and plastic, and in an assortment of colors. If you have a unique application, Leviton can also customize a wallplate for a specific job.
Also known as: 078477491140, 80431-I
Specifications
Gangs: | 3 |
Mounting: | Device |
Material: | Plastic |
Color: | Ivory |
Gangs: | 3 |
Material: | Plastic |
Mounting: | Device |
Color: | Ivory |
Customer Reviews
No reviews for this product
(0)