5.08KV 4R BCLS FUSE

Item #: 721606

Cat #: 5BCLS-4R

UPC: 782114893678

Sign In or Register to view pricing and more.
Documents & Guides
Eaton Bussmann series 5BCLS fuse, Single barrel, 4R designation, 4.8 kV, 130A, 50 kAIC, Motor start, BCLS, Class R, Bolt-in, Single barrel

Overview

Eaton Bussmann series 5BCLS fuse, Single barrel, 4R designation, 4.8 kV, 130A, 50 kAIC, Motor start, BCLS, Class R, Bolt-in, Single barrel
Our R-Rated, current-limiting medium voltage fuses are backup fuses suitable for indoor and outdoor use in applications where it is necessary to limit short-circuit currents on high capacity systems. They are typically used to protect medium voltage drives and starters. Construction types include ferrule and bolt-on, with special application ferrule and hermetically sealed fuses available for use with motor starters and motor controls, including AMPGARD motor starters. Both fuse mountings and fuseclips are available. All of our R-Rated medium voltage fuses include open fuse indication to speed troubleshooting.
Also known as: 782114893678, 5BCLS-4R

Specifications

Class: R
Amps: 130
Mounting: Bolt In, Bolt On
Interrupt Rating DC: 50 kA
Class: R
Mounting: Bolt In, Bolt On
Amps: 130
Interrupt Rating DC: 50 kA

Customer Reviews

No reviews for this product
(0)