Breaker, Molded Case, 1000A, Rating Plug, microEntelliGuard, SK

Item #: 721605

Cat #: GTP1000U1025

UPC: 783175669332

Documents & Guides
ABB GTP1000U1025 GTU 1000A RA
Sign In or Register to view pricing and more.

No associated products found.

Overview

ABB GTP1000U1025 GTU 1000A RA
Also known as: 783175669332, GTP1000U1025

Specifications

Type: Rating Plug, Breaker; Molded Case, Breaker
Amps: 1000
Family / Style: EntelliGuard
Type: Rating Plug, Breaker; Molded Case, Breaker
Family / Style: EntelliGuard
Amps: 1000

Customer Reviews

No reviews for this product
(0)