LED Area Luminaire, Multi-Level Option Output, 120-277V

Item #: 721457

Cat #: CPY250-A-DM-F-B-UL-WH

UPC: 849665000525

Sign In or Register to view pricing and more.
Documents & Guides
CPY Series Canopy & Soffit Luminaire, Series A, Direct Mount, 122 Watt, Minimum 70 CRI, Flat Lens, 120-277 Volt, White, Multi-Level

Overview

CPY Series Canopy & Soffit Luminaire, Series A, Direct Mount, 122 Watt, Minimum 70 CRI, Flat Lens, 120-277 Volt, White, Multi-Level
OUTSTANDING PERFORMANCE Capable of saving more than 68 percent energy compared to traditional source technologies and 35 percent compared to first generation LED, the CPY250 canopy luminaire also provides improved lighting quality that contributes to creating a safe and inviting site. SIMPLE INSTALLATION Designed for ease of installation and versatility, the CPY Series seamlessly mounts to virtually any canopy. The pendant mount is also available to expand the application range. EXCEPTIONAL RELIABILITY Designed and assembled right here in the U.S.A., the CPY Series is built to provide more than a decade of near maintenance-free service. And it’s backed by our industry leading 10-year limited warranty.
Also known as: 849665000525, CPY250-A-DM-F-B-UL-WH

Specifications

Wattage: 122
Color: White
Type: Canopy Light
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 122
Type: Canopy Light
Volts AC Range: 120 - 277
Color: White
Light Technology: LED

Customer Reviews

No reviews for this product
(0)