APP EDS3036DV DISC. SWITCH 30A 3P

Item #: 721348

Cat #: EDS3036DV

UPC: 781381314251

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
APP EDS3036DV DISC. SWITCH 30A 3P 600V W/BRE

Overview

APP EDS3036DV DISC. SWITCH 30A 3P 600V W/BRE
Also known as: 781381314251, EDS3036DV

Specifications

Amps: 30
Volts AC: 600
Amps: 30
Volts AC: 600

Customer Reviews

No reviews for this product
(0)