Selector Switch, Illuminated, 2 Pos. Maintained, Amber, 130V

Item #: 721335

Cat #: CR104PSL21M11S2

UPC: 783166026861

Sign In or Register to view pricing and more.
Documents & Guides
Selector Switch, Illuminated, 2 Position, Maintained, Amber, 120 Volt Full Voltage, Incandescent

Overview

Selector Switch, Illuminated, 2 Position, Maintained, Amber, 120 Volt Full Voltage, Incandescent
Also known as: 783166026861, CR104PSL21M11S2

Specifications

Color: Amber
Amps: 10
Size: 30 mm
Family / Style: CR104
Volts AC: 120
Type: Illuminated, Selector Switch
Color: Amber
Size: 30 mm
Volts AC: 120
Amps: 10
Family / Style: CR104
Type: Illuminated, Selector Switch

Customer Reviews

No reviews for this product
(0)