ILL SEL SW

Item #: 721272

Cat #: CR104PST21G22S2

UPC: 783166014486

Sign In or Register to view pricing and more.
Documents & Guides
General Electric Control Products. Pushbuttons. Illuminated Selector Switch 22S24486

Overview

General Electric Control Products. Pushbuttons. Illuminated Selector Switch 22S24486
Also known as: 783166014486, CR104PST21G22S2

Specifications

Volts DC: 6
Amps: 10
Color: Green
Size: 30 mm
Family / Style: CR104
Volts AC: 120
Type: Illuminated, Selector Switch
Volts DC: 6
Color: Green
Family / Style: CR104
Type: Illuminated, Selector Switch
Amps: 10
Size: 30 mm
Volts AC: 120

Customer Reviews

No reviews for this product
(0)