Compression Lug, Long Barrel, 2-Hole, 8 AWG, #8 Stud Size, Copper

Item #: 721185

Cat #: YA8C2N

UPC: 781810447550

Sign In or Register to view pricing and more.
Compression Lug, Long Barrel, 2-Hole, 8 AWG, #8 Stud Size, Copper, Red Color Code

Overview

Compression Lug, Long Barrel, 2-Hole, 8 AWG, #8 Stud Size, Copper, Red Color Code
BURNDY today is a global organization known for their pioneering work in the manufacture of connectors, fittings, and tools for electrical utilities, commercial, industrial, and residential contractors, maintenance and repair companies, as well as the telecommunication and renewable energies market.
Also known as: 781810447550, YA8C2N

Specifications

Material: Copper
Mounting: 2-Hole
Standards: California Proposition 65
Allowable Gauge Range: 8
Stud Size: #8
Material: Copper
Standards: California Proposition 65
Stud Size: #8
Mounting: 2-Hole
Allowable Gauge Range: 8

Customer Reviews

No reviews for this product
(0)