Starter, Magnetic, Size 4, 3PH, 120VAC Coil, 600VAC, 135A, Open

Item #: 721179

Cat #: CR306FXM002

UPC: 783166564707

Documents & Guides
Starter, Magnetic, NEMA Size 4, 3-Phase, 120 Volt AC Coil, 600 Volt AC, 135 Amp Rated, Open, 65 - 135 Amp Solid State Overload Range, 500 Amp Max., Fuse, 400 Amp Max. Breaker Breaker
Sign In or Register to view pricing and more.

No associated products found.

Overview

Starter, Magnetic, NEMA Size 4, 3-Phase, 120 Volt AC Coil, 600 Volt AC, 135 Amp Rated, Open, 65 - 135 Amp Solid State Overload Range, 500 Amp Max., Fuse, 400 Amp Max. Breaker Breaker
Also known as: 783166564707, CR306FXM002

Specifications

Volts AC Control: 120
Phase: 3
Amps: 135
Poles: 3
Size: 4
Mounting: Surface
Type: Motor Starter
Family / Style: CR306
Volts AC: 600
Volts AC Control: 120
Amps: 135
Size: 4
Type: Motor Starter
Volts AC: 600
Phase: 3
Poles: 3
Mounting: Surface
Family / Style: CR306

Customer Reviews

No reviews for this product
(0)