Fuse, Meduim Voltage, R-Rated, 5kV, 450A, Bolted, Limitamp

Item #: 721176

Cat #: 55A212942P24RB

UPC: 783175107094

Sign In or Register to view pricing and more.
Documents & Guides
Fuse, Meduim Voltage, R-Rated, 5 kV, 450 Amp, Bolted, Limitamp

Overview

Fuse, Meduim Voltage, R-Rated, 5 kV, 450 Amp, Bolted, Limitamp
Also known as: 783175107094, 55A212942P24RB

Specifications

Type: Meduim Voltage, Fuse, R-Rated
Amps: 450
Type: Meduim Voltage, Fuse, R-Rated
Amps: 450

Customer Reviews

No reviews for this product
(0)