Shallow Remodel Housing, Airtight, IC, 120V, 6"

Item #: 721080

Cat #: RR9ICA

UPC: 633999117901

Sign In or Register to view pricing and more.
Documents & Guides
Shallow Remodel Housing, Airtight, IC, 6 Inch, 120 Volt, UL Listed for Damp Location and for Feed Through, Lamp: 75 Watt Max A19, A21, R30, PAR30, PAR30L

Overview

Shallow Remodel Housing, Airtight, IC, 6 Inch, 120 Volt, UL Listed for Damp Location and for Feed Through, Lamp: 75 Watt Max A19, A21, R30, PAR30, PAR30L
Also known as: 633999117901, RR9ICA

Specifications

Wattage: 75
Volts AC: 120
Diameter: 6 in
Type: IC Housing
Wattage: 75
Diameter: 6 in
Volts AC: 120
Type: IC Housing

Customer Reviews

No reviews for this product
(0)