Enclosure, Stainless Steel, Multi-Hinge Cover, Gland Plates, Top, Bottom, Left, Right

Item #: 721043

Cat #: 1194640000

UPC: 032248977356

Sign In or Register to view pricing and more.
Documents & Guides
Klippon TB MH (Terminal Box - Multi Hinge), Empty Enclosure, 316L Stainless Steel, Height: 10.236 Inch, Width: 10.236 Inch, Depth: 5.905 Inch, Gland Plates: Bottom, Top, Left, Right, Electropolished, Silver

Overview

Klippon TB MH (Terminal Box - Multi Hinge), Empty Enclosure, 316L Stainless Steel, Height: 10.236 Inch, Width: 10.236 Inch, Depth: 5.905 Inch, Gland Plates: Bottom, Top, Left, Right, Electropolished, Silver
The Klippon® TB enclosure range provides excellent performance characteristics, even under the most difficult environmental conditions. In addition, it complies with the stricter requirements of potentially explosive atmospheres found specifically in the process or power generation industries. The Klippon® TB MH enclosure range offers further improvements to a product line that is already successfully leading the market.
Also known as: 032248977356, 1194640000

Specifications

Mounting: Surface
IP/NEMA Rating: NEMA 4X
Material: 316 Stainless Steel
Depth: 5.905 in
Height: 10.236 in
Width: 10.236 in
Mounting: Surface
Material: 316 Stainless Steel
Height: 10.236 in
IP/NEMA Rating: NEMA 4X
Depth: 5.905 in
Width: 10.236 in

Customer Reviews

No reviews for this product
(0)